1/4-20 UNC HEX NUT 18.8 SS
7740314 961 100
Delivery
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
500 pieces in stock at Vaughan, ON as of 3:12 PM. Directions. Call: (289) 474-5447
800 pieces in stock at Mississauga, ON as of 3:12 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/4 in |
| TPI | 20 |
| Material | Stainless Steel |
| Material Grade | 18.8 |
| Width Across Flats | 7/16 in |
| Width Across Corners | 0.505 in |
| Thickness | 7/32 in |
| EAN | 4065233033924 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
Review(s)
Product not yet rated.
