![1-8 UNC HEX NUT GR8 YZ](https://wurth-pim.imgix.net/Product/33258.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c8ed75b3cee09e2b22b1261a802c5145)
![1-8 UNC HEX NUT GR8 YZ](https://pim.wurth.ca/Product/33258.jpg)
![1-8 UNC HEX NUT GR8 YZ](https://wurth-pim.imgix.net/Product/33258.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=c8ed75b3cee09e2b22b1261a802c5145)
![](https://pim.wurth.ca/Product/33258.jpg)
45 pieces in stock at Vaughan, ON as of 10:36 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Diameter | 1 in |
Finish | Yellow Zinc |
Grade | 8 |
Material | Steel |
Thickness | 55/64 in |
TPI | 8 |
Width Across Corners | 1.732 in |
Width Across Flats | 1-1/2 in |
EAN | 4061975977243 |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |