



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 3/4 in |
TPI | 10 |
Material | Stainless Steel |
Material Grade | 18.8 |
Width Across Flats | 1-1/8 in |
Width Across Corners | 1.299 in |
Thickness | 41/64 in |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Product not yet rated.