3/4-10 UNC HEX NUT GR5 ZN
330.34
- UNSPSC 31161727
R637662088
R637662088
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
400 pieces in stock at Vaughan, ON as of 1:45 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 1:45 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/4 in |
| TPI | 10 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 1-1/8 in |
| Width Across Corners | 1.299 in |
| Thickness | 41/64 in |
| EAN | 4052713975331 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2019-01-15
Installation of Solar Trackers.
Packaging could be a bid more environmental friendly.
