3/4-10 UNC HEX NUT GR8 YZ
332.34
- UNSPSC 31161727
Delivery
In stock for delivery.
IN-STORE
100 pieces in stock at Vaughan, ON as of 8:26 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3/4 in |
Finish | Yellow Zinc |
Grade | 8 |
Material | Steel |
Thickness | 41/64 in |
TPI | 10 |
Width Across Corners | 1.299 in |
Width Across Flats | 1-1/8 in |
EAN | 4061975977267 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-05-10
PARFAIT POUR LE TRAVAIL QU'ON EXÉCUTE
2021-04-07
parfait
2019-10-16
Très bonne qualité de boulon. Système d'étiquettes autocollantes très pratique