3/8-16 UNC HEX NUT GR8 YZ
332.38
- UNSPSC 31161727
7739137 961 200
7739137 961 200
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
1400 pieces in stock at Vaughan, ON as of 7:35 AM. Directions. Call: (289) 474-5447
1400 pieces in stock at Mississauga, ON as of 7:35 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/8 in |
| TPI | 16 |
| Material | Steel |
| Finish | Yellow Zinc |
| Grade | 8 |
| Width Across Flats | 9/16 in |
| Width Across Corners | 0.650 in |
| Thickness | 21/64 in |
| EAN | 4061975977250 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-11-26
product as promised
2020-10-08
Très bon
