



400 pieces in stock at Vaughan, ON as of 5:08 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 3/8 in |
TPI | 24 |
Material | Steel |
Finish | Clear Zinc |
Grade | 5 |
Width Across Flats | 9/16 in |
Width Across Corners | 0.650 in |
Thickness | 21/64 in |
EAN | 4052713994820 |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Product not yet rated.