3/8-24 UNF HEX NUT GR8 YZ
333.38
- UNSPSC 31161727
Delivery
In stock for delivery.
IN-STORE
1200 pieces in stock at Vaughan, ON as of 4:02 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 3/8 in |
Finish | Yellow Zinc |
Grade | 8 |
Material | Steel |
Thickness | 21/64 in |
TPI | 24 |
Width Across Corners | 0.650 in |
Width Across Flats | 9/16 in |
EAN | 4052713975430 |
Applications
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2020-12-30
good