



1200 pieces in stock at Vaughan, ON as of 9:56 PM. Directions. Call: (289) 474-5447
1000 pieces in stock at Mississauga, ON as of 9:56 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | 5/16 in |
TPI | 24 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Width Across Flats | 1/2 in |
Width Across Corners | 0.577 in |
Thickness | 17/64 in |
EAN | 4052713975362 |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Product not yet rated.