![5/8-11 UNC HEX NUT 316 SS](https://wurth-pim.imgix.net/Product/34014.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=67ec7afb6801062506db18b273a69c84)
![5/8-11 UNC HEX NUT 316 SS](https://pim.wurth.ca/Product/34014.jpg)
![5/8-11 UNC HEX NUT 316 SS](https://wurth-pim.imgix.net/Product/34014.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=67ec7afb6801062506db18b273a69c84)
![](https://pim.wurth.ca/Product/34014.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 5/8 in |
Material | Stainless Steel |
Material Grade | 316 |
Thickness | 35/64 in |
TPI | 11 |
Width Across Corners | 1.083 in |
Width Across Flats | 15/16 in |
EAN | 4065233032088 |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Product not yet rated.