Free Shipping: For every order of $350 or more with the promo code : FREESHIP

7/16-14 UNC HEX NUT 18.8 SS

340.716 - UNSPSC 31161727
7740343 961 25
7/16-14 UNC HEX NUT 18.8 SS 7/16-14 UNC HEX NUT 18.8 SS
7/16-14 UNC HEX NUT 18.8 SS

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

100 pieces in stock at Vaughan, ON as of 12:52 AM. Directions. Call: (289) 474-5447

200 pieces in stock at Mississauga, ON as of 12:52 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 7/16 in
TPI 14
Material Stainless Steel
Material Grade 18.8
Width Across Flats 11/16 in
Width Across Corners 0.794 in
Thickness 3/8 in
EAN 4065233031067

Applications

Transportation
Agriculture
Heavy Equipment
Construction
Mining
Off Road
Trucking
Rotary

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.