



160 pieces in stock at Vaughan, ON as of 6:39 PM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 7/8 in |
TPI | 14 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Width Across Flats | 1-5/16 in |
Width Across Corners | 1.516 in |
Thickness | 3/4 in |
EAN | 4052713975454 |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |
Product not yet rated.