7/8-9 UNC HEX NUT GR5 ZN

330.78 - UNSPSC 31161727
7738087 961 25
7/8-9 UNC HEX NUT GR5 ZN 7/8-9 UNC HEX NUT GR5 ZN
7/8-9 UNC HEX NUT GR5 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

100 pieces in stock at Vaughan, ON as of 1:19 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 7/8 in
TPI 9
Material Steel
Finish Clear Zinc
Grade 5
Width Across Flats 1-5/16 in
Width Across Corners 1.516 in
Thickness 3/4 in
EAN 4066443313660

Applications

Transportation
Agriculture
Heavy Equipment
Construction
Mining
Off Road
Trucking
Rotary

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.