



50 pieces in stock at Vaughan, ON as of 7:17 PM. Directions. Call: (289) 474-5447
200 pieces in stock at Mississauga, ON as of 7:17 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | 7/8 in |
TPI | 9 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Width Across Flats | 1-5/16 in |
Width Across Corners | 1.516 in |
Thickness | 3/4 in |
EAN | 4061975977212 |
Transportation |
Agriculture |
Heavy Equipment |
Construction |
Mining |
Off Road |
Trucking |
Rotary |