9/16-12 UNC HEX NUT GR5 ZN
330.916
- UNSPSC 31161727
7738056 961 50
7738056 961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
250 pieces in stock at Vaughan, ON as of 1:21 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 9/16 in |
| TPI | 12 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 5 |
| Width Across Flats | 7/8 in |
| Width Across Corners | 1.010 in |
| Thickness | 31/64 in |
| EAN | 4066443313394 |
Applications
| Transportation |
| Agriculture |
| Heavy Equipment |
| Construction |
| Mining |
| Off Road |
| Trucking |
| Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-08-31
correct
2021-05-03
parfait
