



200 pieces in stock at Vaughan, ON as of 9:36 AM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 9:36 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Material | Steel |
Finish | Zinc |
Thread Diameter | M12 |
Pitch | 1.5 mm |
Width Across Flats | 21 mm |
Thickness | 16 mm |
Passenger Car/Light Truck |
For use in replacing the chrome wheel nuts when steel wheels replace aluminum mag wheels |
Product not yet rated.