



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.5 mm |
Material | Steel |
Finish | Heavy Copper |
Width Across Flats | 17 mm |
Overall Height | 10.5 mm |
Upper Opening Diameter | 16.5 mm |
Wrench Size | Standard |
Temperature Range (C) | -70 °C to +400 °C |
Temperature Range (F) | -94 °F to +752 °F |
Standards Met | DIN 14440 |
Product not yet rated.