



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | M8 |
Pitch | 1.25 mm |
Material | Steel |
Finish | Heavy Copper |
Width Across Flats | 13 mm |
Overall Height | 8.5 mm |
Upper Opening Diameter | 12.5 mm |
Wrench Size | Standard |
Temperature Range (C) | -70 °C to +400 °C |
Temperature Range (F) | -94 °F to +752 °F |
Standards Met | DIN 14440 |
EAN | 4045989084579 |
Product not yet rated.