![SLOTTED LOCK NUT DIN14441 CU-PL M10-1.5 MC](https://wurth-pim.imgix.net/Product/3668.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=acdf274ff4cf1ad71a176f2a4ffdafca)
![SLOTTED LOCK NUT DIN14441 CU-PL M10-1.5 MC](https://pim.wurth.ca/Product/3668.jpg)
![SLOTTED LOCK NUT DIN14441 CU-PL M10-1.5 MC](https://wurth-pim.imgix.net/Product/3668.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=acdf274ff4cf1ad71a176f2a4ffdafca)
![](https://pim.wurth.ca/Product/3668.jpg)
300 pieces in stock at Vaughan, ON as of 7:27 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.5 mm |
Material | Steel |
Finish | Heavy Copper |
Width Across Flats | 14 mm |
Overall Height | 10.5 mm |
Upper Opening Diameter | 13.5 mm |
Wrench Size | Small |
Temperature Range (C) | -70 °C to +400 °C |
Temperature Range (F) | -94 °F to +752 °F |
Standards Met | DIN 14441 |
EAN | 4011231346801 |
Product not yet rated.