



400 pieces in stock at Vaughan, ON as of 6:37 PM. Directions. Call: (289) 474-5447
600 pieces in stock at Mississauga, ON as of 6:37 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | M8 |
Pitch | 1.25 mm |
Material | Steel |
Finish | Heavy Copper |
Width Across Flats | 12 mm |
Overall Height | 8.5 mm |
Upper Opening Diameter | 11.5 mm |
Wrench Size | Small |
Temperature Range (C) | -70 °C to +400 °C |
Temperature Range (F) | -94 °F to +752 °F |
Standards Met | DIN 14441 |
EAN | 4011231346764 |