M12-1.5 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985
368.12.15
- UNSPSC 31161716
Delivery
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M12 |
Pitch | 1.5 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 19 mm |
Thickness | 12.0 mm |
Width Across Corners | 21.1 mm |
Hex Height | 6.6 mm |
Standards Met | DIN 985 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction Equipment |
Agriculture |
Review(s)
2020-05-03
Très bonne qualité