Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

M16-2.0 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985

368.16 - UNSPSC 31161716
M16-2.0 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985 M16-2.0 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985
M16-2.0 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M16
Pitch 2.0 mm
Material Steel
Finish Clear Zinc
Class 8.8
Width Across Flats 24 mm
Thickness 16.0 mm
Width Across Corners 26.75 mm
Hex Height 8.8 mm
Standards Met DIN 985
EAN 4045727952610

Applications

High Vibration
Alternative Energy
Engines
Bearings
Off Road
Transportation
Mining
Heavy Equipment
Construction Equipment
Agriculture

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-07-27
good
2021-03-04
Good product