![M20-2.5 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985](https://wurth-pim.imgix.net/Product/3681215.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d571498a5ad3b214c21d3feaaa1a1aa9)
![M20-2.5 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985](https://pim.wurth.ca/Product/3681215.jpg)
![M20-2.5 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985](https://wurth-pim.imgix.net/Product/3681215.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d571498a5ad3b214c21d3feaaa1a1aa9)
![](https://pim.wurth.ca/Product/3681215.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | M20 |
Pitch | 2.5 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Width Across Flats | 30 mm |
Thickness | 20.0 mm |
Width Across Corners | 32.95 mm |
Hex Height | 11.0 mm |
Standards Met | DIN 985 |
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction Equipment |
Agriculture |
008.ROTOKIT1 | ROTOTILT FASTENER KIT 1 | qty 18 |
Product not yet rated.