M6-1.0 MC NYLON LOCKNUT CLASS 8.8 ZN DIN985
368.6
- UNSPSC 31161716
03686 005 100
03686 005 100
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
700 pieces in stock at Vaughan, ON as of 8:14 AM. Directions. Call: (289) 474-5447
700 pieces in stock at Mississauga, ON as of 8:14 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Pitch | 1.0 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 8.8 |
| Width Across Flats | 10 mm |
| Thickness | 6.0 mm |
| Width Across Corners | 11.05 mm |
| Hex Height | 3.3 mm |
| Standards Met | DIN 985 |
| EAN | 4011231348478 |
Applications
| High Vibration |
| Alternative Energy |
| Engines |
| Bearings |
| Off Road |
| Transportation |
| Mining |
| Heavy Equipment |
| Construction Equipment |
| Agriculture |
Review(s)
2021-03-23
good
2021-02-15
Good product
2021-02-08
bon rapport qualité prix
2020-10-12
Good quality
