Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M7-1.0 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985

368.7 - UNSPSC 31161716
03687 005 100
M7-1.0 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985 M7-1.0 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985
M7-1.0 MF NYLON LOCKNUT CLASS 8.8 ZN DIN985

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M7
Pitch 1.0 mm
Material Steel
Finish Clear Zinc
Class 8.8
Width Across Flats 11 mm
Thickness 7.5 mm
Width Across Corners 12.12 mm
Hex Height 3.85 mm
Standards Met DIN 985
EAN 4011231348522

Applications

High Vibration
Alternative Energy
Engines
Bearings
Off Road
Transportation
Mining
Heavy Equipment
Construction Equipment
Agriculture

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.