Free Shipping: For every order of $350 or more with the promo code : FREESHIP

NYLON LOCK NUT DIN985 A2 SS M10-1.5 MC

391.10 - UNSPSC 31161716
NYLON LOCK NUT DIN985 A2 SS M10-1.5 MC NYLON LOCK NUT DIN985 A2 SS M10-1.5 MC
NYLON LOCK NUT DIN985 A2 SS M10-1.5 MC

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M10
Pitch 1.5 mm
Material Stainless Steel
Finish Bare
Material Grade A2
Width Across Flats 17 mm
Thickness 10.0 mm
Width Across Corners 18.9 mm
Hex Height 5.5 mm
Standards Met DIN 985

Applications

High Vibration
Alternative Energy
Engines
Bearings
Off Road
Transportation
Mining
Heavy Equipment
Construction Equipment
Agriculture

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.