![NYLON LOCK NUT DIN985 A2 SS M6-1.0 MC](https://wurth-pim.imgix.net/Product/39112.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a7c4993e13720a0ba01b3c8d8c8b18fa)
![NYLON LOCK NUT DIN985 A2 SS M6-1.0 MC](https://pim.wurth.ca/Product/39112.jpg)
![NYLON LOCK NUT DIN985 A2 SS M6-1.0 MC](https://wurth-pim.imgix.net/Product/39112.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=a7c4993e13720a0ba01b3c8d8c8b18fa)
![](https://pim.wurth.ca/Product/39112.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | M6 |
Pitch | 1.0 mm |
Material | Stainless Steel |
Finish | Bare |
Material Grade | A2 |
Width Across Flats | 10 mm |
Thickness | 6.0 mm |
Width Across Corners | 11.05 mm |
Hex Height | 3.3 mm |
Standards Met | DIN 985 |
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction Equipment |
Agriculture |
Product not yet rated.