1-14 UNF JAM NYLON LOCKNUT GR2 ZN
312.1
- UNSPSC 31161716
R637661964
R637661964
Delivery
0 Review(s)
1-14 UNF JAM NYLON LOCKNUT GR2 ZN — 312.1
- 1/4-20 UNC JAM NYLON LOCKNUT GR2 ZN — 311.14
- 1-14 UNF JAM NYLON LOCKNUT GR2 ZN — 312.1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1 in |
| TPI | 8 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 2 |
| Width Across Flats | 1-7/16 in |
| Width Across Corners | 1.732 in |
| Thickness | 55/64 in |
Features
Typically used as a locking nut, where it is ‘jammed’ up against a standard nut, locking the two in place. Also used when clearance is an issue, where a standard nut will not fit.
Applications
| High Vibration |
| Transportation |
| Heavy Equipment |
| Alternative Energy |
| Mining |
| Agriculture |
| Off Road |
| Trucking |
Review(s)
Product not yet rated.
