



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width Across Flats | 7/16 in |
Width Across Corners | 0.505 in |
Thickness | 7/32 in |
High Vibration |
Transportation |
Heavy Equipment |
Alternative Energy |
Mining |
Agriculture |
Off Road |
Trucking |
Product not yet rated.