



250 pieces in stock at Vaughan, ON as of 9:04 PM. Directions. Call: (289) 474-5447
400 pieces in stock at Mississauga, ON as of 9:04 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | #10 |
TPI | 24 |
Material | Stainless Steel |
Material Grade | 18.8 |
Width Across Flats | 3/8 in |
Width Across Corners | 0.433 in |
Thickness | 0.229 in |
EAN | 4058941218189 |
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Product not yet rated.