![#6-32 NYLON LOCKNUT GR5 ZN](https://wurth-pim.imgix.net/Product/373114.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=df0c1b1250fac2804c99646a1d9a14d7)
![#6-32 NYLON LOCKNUT GR5 ZN](https://pim.wurth.ca/Product/373114.jpg)
![#6-32 NYLON LOCKNUT GR5 ZN](https://wurth-pim.imgix.net/Product/373114.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=df0c1b1250fac2804c99646a1d9a14d7)
![](https://pim.wurth.ca/Product/373114.jpg)
300 pieces in stock at Vaughan, ON as of 12:14 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Diameter | #6 |
TPI | 32 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width Across Flats | 5/16 in |
Width Across Corners | 0.361 in |
Thickness | 0.178 in |
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Product not yet rated.