![1/2-13 UNC NYLON LOCKNUT 18.8 SS](https://wurth-pim.imgix.net/Product/36714.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8e00a1f1c6ac5cd7c451085a9e11bebb)
![1/2-13 UNC NYLON LOCKNUT 18.8 SS](https://pim.wurth.ca/Product/36714.jpg)
![1/2-13 UNC NYLON LOCKNUT 18.8 SS](https://wurth-pim.imgix.net/Product/36714.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=8e00a1f1c6ac5cd7c451085a9e11bebb)
![](https://pim.wurth.ca/Product/36714.jpg)
300 pieces in stock at Vaughan, ON as of 11:34 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
Attribute | Value |
---|---|
Diameter | 1/2 in |
TPI | 13 |
Material | Stainless Steel |
Material Grade | 18.8 |
Width Across Flats | 3/4 in |
Width Across Corners | 0.866 in |
Thickness | 0.594 in |
EAN | 4061975979957 |
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |