



150 pieces in stock at Vaughan, ON as of 3:47 PM. Directions. Call: (289) 474-5447
50 pieces in stock at Mississauga, ON as of 3:47 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Diameter | 1/2 in |
TPI | 13 |
Material | Steel |
Finish | Yellow Zinc |
Grade | 8 |
Width Across Flats | 3/4 in |
Width Across Corners | 0.866 in |
Thickness | 0.594 in |
EAN | 4052713975584 |
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |