1/4-20 UNC NYLON LOCKNUT 18.8 SS
367.14
- UNSPSC 31161716
Delivery
In stock for delivery.
IN-STORE
550 pieces in stock at Vaughan, ON as of 10:23 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Material | Stainless Steel |
Material Grade | 18.8 |
Width Across Flats | 7/16 in |
Width Across Corners | 0.505 in |
Thickness | 0.313 in |
EAN | 4061975953445 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-08-16
correct
2021-05-11
good
2021-01-14
good
2020-12-07
good
2020-11-09
BON