1/4-20 UNC NYLON LOCKNUT 316 SS
367.316.14
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 3/16 in |
TPI | 20 |
Material | Stainless Steel |
Material Grade | 316 |
Width Across Flats | 7/16 in |
Width Across Corners | 0.505 in |
Thickness | 0.313 in |
EAN | 4065233032033 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.