![3/4-10 UNC COLLAR LOCKNUT L9 CAD.YLW/WAX](https://wurth-pim.imgix.net/Product/3073410-collar-locknut-L9-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=040d2a25f2fa8b3202354a79dc3a0547)
![3/4-10 UNC COLLAR LOCKNUT L9 CAD.YLW/WAX](https://pim.wurth.ca/Product/3073410-collar-locknut-L9-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/3073410-b-collar-locknut-L9-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2715b859669c2fcda30233e13058b966)
![](https://pim.wurth.ca/Technical/3073410-b-collar-locknut-L9-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/3073410-c-collar-locknut-L9-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=877e81628f59f14d87fc89775e7723b1)
![](https://pim.wurth.ca/Technical/3073410-c-collar-locknut-L9-wurth.jpg)
![3/4-10 UNC COLLAR LOCKNUT L9 CAD.YLW/WAX](https://wurth-pim.imgix.net/Product/3073410-collar-locknut-L9-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=040d2a25f2fa8b3202354a79dc3a0547)
![](https://pim.wurth.ca/Product/3073410-collar-locknut-L9-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/3073410-b-collar-locknut-L9-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=2715b859669c2fcda30233e13058b966)
![](https://pim.wurth.ca/Technical/3073410-b-collar-locknut-L9-wurth.jpg)
![](https://wurth-pim.imgix.net/Technical/3073410-c-collar-locknut-L9-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=877e81628f59f14d87fc89775e7723b1)
![](https://pim.wurth.ca/Technical/3073410-c-collar-locknut-L9-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 3/4 in |
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Product not yet rated.