3/4-10 UNC NYLON LOCKNUT GR5 ZN
373.34
- UNSPSC 31161716
R637662268
R637662268
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 3/4 in |
| TPI | 10 |
| Material | Steel |
| Finish | Clear Zinc |
| Grade | 2 |
| Width Across Flats | 1-1/16 in |
| Width Across Corners | 1.299 in |
| Thickness | 0.875 in |
Applications
| High Vibration |
| Alternative Energy |
| Engines |
| Bearings |
| Off Road |
| Transportation |
| Mining |
| Heavy Equipment |
| Construction |
| Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
2021-03-15
Product is as it should be
2020-11-06
Srre bien
