![3/8-16 UNC NYLON LOCKNUT GR5 ZN](https://wurth-pim.imgix.net/Product/373114.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=df0c1b1250fac2804c99646a1d9a14d7)
![3/8-16 UNC NYLON LOCKNUT GR5 ZN](https://pim.wurth.ca/Product/373114.jpg)
![3/8-16 UNC NYLON LOCKNUT GR5 ZN](https://wurth-pim.imgix.net/Product/373114.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=df0c1b1250fac2804c99646a1d9a14d7)
![](https://pim.wurth.ca/Product/373114.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 3/8 in |
TPI | 16 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width Across Flats | 9/16 in |
Width Across Corners | 0.650 in |
Thickness | 0.453 in |
EAN | 4052713975690 |
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |