



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 3/16 in |
TPI | 18 |
Material | Stainless Steel |
Material Grade | 316 |
Width Across Flats | 1/2 in |
Width Across Corners | 0.577 in |
Thickness | 0.344 in |
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Product not yet rated.