7/16-20 UNF NYLON LOCKNUT GR5 ZN
374.716
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
200 pieces in stock at Vaughan, ON as of 1:56 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Diameter | 7/16 in |
TPI | 20 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width Across Flats | 5/8 in |
Width Across Corners | 0.866 in |
Thickness | 0.453 in |
EAN | 4056807279602 |
Applications
High Vibration |
Alternative Energy |
Engines |
Bearings |
Off Road |
Transportation |
Mining |
Heavy Equipment |
Construction |
Agriculture |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.