ACORN NUT 18.8 SS 1/4-20 UNC
345.14
- UNSPSC 31161705
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Material | Stainless Steel |
Material Grade | 18.8 |
Overall Height | 3/8 in |
Width Across Flats | 7/16 in |
Hex Height | 1/4 in |
Features
Used alone or as a cap for a hex/jam nut conceal threaded fastener ends with decorative finish. Protection for protruding or sharp threads, can be used to drive small hanger bolts.
Applications
Transportation |
Automotive |
Heavy Equipment |
Alternative Energy |
Mining |
Agriculture |
Rotary |
Review(s)
Product not yet rated.