1/4-20 UNC KEPS LOCK NUT GR2 ZN

327.14 - UNSPSC 31161716
R637662069
1/4-20 UNC KEPS LOCK NUT GR2 ZN 1/4-20 UNC KEPS LOCK NUT GR2 ZN
1/4-20 UNC KEPS LOCK NUT GR2 ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

1/4-20 UNC KEPS LOCK NUT GR2 ZN — 327.14
  • #10-24 UNC KEPS LOCK NUT GR2 ZN — 327.10.24
  • 1/4-20 UNC KEPS LOCK NUT GR2 ZN — 327.14
  • 5/16-18 UNC KEPS LOCK NUT GR2 ZN — 327.516
  • KEPS HEX LOCK NUT GR2 ZN #10X32 UNF — 328.10.32
  • KEPS HEX LOCK NUT GR2 ZN 1/4-28 UNF — 328.14
  • KEPS HEX LOCK NUT GR2 ZN #6-32 UNC — 328.6..32
  • KEPS HEX LOCK NUT GR2 ZN #8-32 UNC — 328.8..32

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 1/4 in
TPI 20
Material Steel
Finish Clear Zinc
Grade 2
Width 7/16 in
Overall Thickness 11/32 in
Nut Thickness 3/16 in

Features

Reusable one-piece solution suitable for long thread assemblies. Will not gall mating threads, serrated lock washer grips mating surface and locks once tightened.

Applications

High Vibration
Transportation
Automotive
Heavy Equipment
Alternative Energy
Agriculture
Mining
Rotary

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.