![KEPS HEX LOCK NUT GR2 ZN #10X32 UNF](https://wurth-pim.imgix.net/Product/32714-CRT-B.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d16d9aee5f493a5900e7cdf74c87d84d)
![KEPS HEX LOCK NUT GR2 ZN #10X32 UNF](https://pim.wurth.ca/Product/32714-CRT-B.jpg)
![](https://wurth-pim.imgix.net/Technical/32714.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6a7b5e7b8dd95f2960325b6af37ed863)
![](https://pim.wurth.ca/Technical/32714.jpg)
![](https://wurth-pim.imgix.net/Technical/32714-CRT.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=49aea44429d36ca3958cd68c6f821b91)
![](https://pim.wurth.ca/Technical/32714-CRT.jpg)
![KEPS HEX LOCK NUT GR2 ZN #10X32 UNF](https://wurth-pim.imgix.net/Product/32714-CRT-B.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d16d9aee5f493a5900e7cdf74c87d84d)
![](https://pim.wurth.ca/Product/32714-CRT-B.jpg)
![](https://wurth-pim.imgix.net/Technical/32714.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=6a7b5e7b8dd95f2960325b6af37ed863)
![](https://pim.wurth.ca/Technical/32714.jpg)
![](https://wurth-pim.imgix.net/Technical/32714-CRT.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=49aea44429d36ca3958cd68c6f821b91)
![](https://pim.wurth.ca/Technical/32714-CRT.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | #10 |
TPI | 32 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width | 3/8 in |
Overall Thickness | 5/32 in |
Nut Thickness | 1/8 in |
High Vibration |
Transportation |
Automotive |
Heavy Equipment |
Alternative Energy |
Agriculture |
Mining |
Rotary |
Product not yet rated.