KEPS HEX LOCK NUT GR2 ZN 1/4-28 UNF
328.14
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 28 |
Material | Steel |
Finish | Clear Zinc |
Grade | 2 |
Width | 7/16 in |
Overall Thickness | 15/64 in |
Nut Thickness | 3/16 in |
Features
Reusable one-piece solution suitable for long thread assemblies. Will not gall mating threads, serrated lock washer grips mating surface and locks once tightened.
Applications
High Vibration |
Transportation |
Automotive |
Heavy Equipment |
Alternative Energy |
Agriculture |
Mining |
Rotary |
Notices
More sizes and finishes available in OnDemand
Review(s)
Product not yet rated.