Free Shipping: For every order of $350 or more with the promo code : FREESHIP

5/16-18 UNC WING NUT ZN

343.516 - UNSPSC 31161717
R637662172
5/16-18 UNC WING NUT ZN 5/16-18 UNC WING NUT ZN
5/16-18 UNC WING NUT ZN

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5/16 in
TPI 18
Material Steel
Finish Clear Zinc
Grade 2
Wing Span 13/16 in
Height 19/32 in
Base Diameter 0.58 in

Features

Used in low torque applications that require frequent adjustment and/or disassembly,Tightening/Loosening can be done manually.

Applications

Transportation
Automobile
Heavy Equipment
Alternative Energy
Mining
Agriculture
Rotary

Notices

More sizes and finishes available in OnDemand

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.