



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | 1/4 in |
TPI | 20 |
Material | Stainless Steel |
Grade | 2 |
Material Grade | 18.8 |
Wing Span | 1-1/16 in |
Height | 1/2 in |
Base Diameter | 0.50 in |
Transportation |
Automobile |
Heavy Equipment |
Alternative Energy |
Mining |
Agriculture |
Rotary |
Product not yet rated.