![WING NUT 18.8 SS 5/16-18 UNC](https://wurth-pim.imgix.net/Product/34338-Standard-wing-nuts-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7d6691aea7ffcabf48858cc52d7e993b)
![WING NUT 18.8 SS 5/16-18 UNC](https://pim.wurth.ca/Product/34338-Standard-wing-nuts-wurth.jpg)
![WING NUT 18.8 SS 5/16-18 UNC](https://wurth-pim.imgix.net/Product/34338-Standard-wing-nuts-wurth.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=7d6691aea7ffcabf48858cc52d7e993b)
![](https://pim.wurth.ca/Product/34338-Standard-wing-nuts-wurth.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | 5/16 in |
TPI | 18 |
Material | Stainless Steel |
Grade | 2 |
Material Grade | 18.8 |
Wing Span | 13/16 in |
Height | 19/32 in |
Base Diameter | 0.58 in |
Transportation |
Automobile |
Heavy Equipment |
Alternative Energy |
Mining |
Agriculture |
Rotary |
Product not yet rated.