![CRIMP NUT DIN980 CU-PL M8-1.25 MC](https://wurth-pim.imgix.net/Product/36910149.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d3ea652cb80679e98ed8eb8cda43a864)
![CRIMP NUT DIN980 CU-PL M8-1.25 MC](https://pim.wurth.ca/Product/36910149.jpg)
![CRIMP NUT DIN980 CU-PL M8-1.25 MC](https://wurth-pim.imgix.net/Product/36910149.jpg?auto=compress%2Cformat&height=300&width=555&trim=color&trimcolor=FFFFFF&trimTol=15&ixlib=csharp-3.2.1.0&s=d3ea652cb80679e98ed8eb8cda43a864)
![](https://pim.wurth.ca/Product/36910149.jpg)
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Attribute | Value |
---|---|
Diameter | M8 |
Pitch | 1.25 mm |
Material | Steel |
Finish | Copper |
Width Across Flats | 12 mm |
Width Across Corners | 14.38 mm |
Thickness | 8 mm |
Hex Height | 4.4 mm |
Standards Met | DIN 980 |
EAN | 4024835662611 |
Extreme Vibration |
Farming Machinery |
Agriculture |
Automotive |
Metalworking |
Heavy Equipment |
Manufacturing |
Product not yet rated.