STOVER LOCK NUT DIN980 10.9 YLZN M10-1.5 MC
369.010
- UNSPSC 31161716
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.5 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Width Across Flats | 17 mm |
Width Across Corners | 18.9 mm |
Thickness | 10 mm |
Hex Height | 5.5 mm |
Standards Met | DIN 980 |
Features
Can withstand severe vibration and shock loads.
Applications
Extreme Vibration |
Farming Machinery |
Agriculture |
Automotive |
Metalworking |
Heavy Equipment |
Manufacturing |
Review(s)
Product not yet rated.