Free Shipping: For every order of $350 or more with the promo code : FREESHIP

STOVER LOCK NUT DIN980 10.9 YLZN M12-1.75 MC

369.012 - UNSPSC 31161716
STOVER LOCK NUT DIN980 10.9 YLZN M12-1.75 MC STOVER LOCK NUT DIN980 10.9 YLZN M12-1.75 MC
STOVER LOCK NUT DIN980 10.9 YLZN M12-1.75 MC

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Diameter M12
Pitch 1.75 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Width Across Flats 19 mm
Width Across Corners 21.21 mm
Thickness 12 mm
Hex Height 6.6 mm
Standards Met DIN 980

Features

Can withstand severe vibration and shock loads.

Applications

Extreme Vibration
Farming Machinery
Agriculture
Automotive
Metalworking
Heavy Equipment
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-24
Bonne Qualité